CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
See technical informationReferences
GISS Cutline:885629
Rubix:215A7996
EAN:3660338389047

Product details : CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
| Cage diameter | 20.64 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss |
| Diameter | 6 mm |
| Threading diameter | 6 mm |
| No. of threads per inch | 33.87 |
| Cage thickness | 6.35 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
- Usually arrives within 14 working days
