References
Walter Prototyp:63000-UNF1/2
Rubix:357A4318
Manufacturer :5079591
EAN:4042446041724

Documents
Product details : WALTERPROT 63000-UNF1/2 DIES 5079591
ALTIUS
Cutting inserts 63000-UNF1/2
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unf 1/2-20 |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1.27 mm |
| Body material | hss-e |
| Die-stock type | protocut® (cutting insert) |
| Threading | unf 1/2 in - 20 '' |
| Diameter | 12.8 mm |
| Threading diameter | 12.7 mm |
| No. of threads per inch | 20 |
| Cage thickness | 10 mm |
| Tolerance | 2a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 133.67 excl. VAT
/ Each
£ 160.40 incl. VAT
- Usually arrives within 14 working days