DORMER F1501/2 GUN NOSED DIE 1/2 INCH X 16 5977751
Standard round die-stock Dormer
See technical informationReferences
Dormer:F1501/2
Rubix:1069689
EAN:7320760104736



Product details : DORMER F1501/2 GUN NOSED DIE 1/2 INCH X 16 5977751
Technical specifications
Attributes
| Cage diameter | 38 mm |
|---|---|
| Body material | hss |
| Threading | 1/2 |
| No. of threads per inch | 16 |
| Cage thickness | 10 mm |
| Type | gun nosed |
Show UNSPSC/ECL@SS
£ 96.36 excl. VAT
/ Each
£ 115.63 incl. VAT
- Usually arrives within 14 working days
