Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 8995 HAND LEVER VALVE H-5-1/4-B
FESTO 8995 HAND LEVER VALVE H-5-1/4-B
H Multi-position valve
References
festo:
H-5-1/4-B
rubix:
133A5242
manufacturer :
8995
ean:
4052568111359
Technical specifications
Type
5/2 bistable
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8995 HAND LEVER VALVE H-5-1/4-B
Hand lever valve H-5-1/4-B Valve function=5/2 bistable, Standard nominal flow rate=550 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Piston seat, Nominal size=7 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
115
x
50
mm
Logistic Weight
524,2
g
Type
5/2 bistable
Volume flow rate
550
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.85
excl. VAT
/
Each
£
346.62
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN T72B-2GA-P1N 72 SHUT-OFF VALVE
FESTO 197129 SHUT-OFF VALVE HE-N3/8-LO
SMC AV3000-F03-5YZ-Q SOFT START-UP VALVE
SMC XLH-40 H TYPE VACUUM VALVE
NORGREN T20C1800 SILENCER FLOW CONTROL
FESTO 4031 SWIVEL LEVER VALVE RW-3-M5
FESTO 6809 STEM ACTUATED VALVE V-5-1/4-B
SMC VHS20-02-X1 PRESSURE RELIEF 3 PORT VALVE
SMC XLH-25 H TYPE VACUUM VALVE
SMC VEF2141-1-06 PROPOTIONAL CONTROL VALVE
FESTO 105296 REPAIR KIT C-5/2-1/4
SMC VHA200-02 HAND VALVE
FESTO 3192076 HAND LEVER VALVE VHER-P-H-B43E-G12
FESTO 1002504 ANGLE SEAT VALVE
FESTO 8993 ROLLER LEVER VALVE WITH IDLE RETURN L-5-1/4-B