PORTWEST PORTWEST-H440ORR3XL PORTWEST HI-VIS RAIN JACKET ORANGE 3XL


H440 - Hi-Vis Rain Jacket

References
portwest:H440ORRXXXL
rubix:258A3779
manufacturer :H440 ORR 3XL
ean:5036108181681
brand logo
brand logo
Technical specifications
ColourOrange
Size3XL
Main materialPolyester
See all Specifications

Product details : PORTWEST PORTWEST-H440ORR3XL PORTWEST HI-VIS RAIN JACKET ORANGE 3XL


Designed to keep the wearer visible, safe and dry in foul weather conditions, the H440 is extremely practical and waterproof. It offers exceptional value for money and can be perfectly matched with the H441 Hi-Vis Rain Trouser. This garment can be easily rolled up and stored when not in use.
Reflective tape for increased visibility. 2 pockets for secure storage. Deep storage pockets. Pack away hood for added functionality. Inner elasticated cuff. Adjustable cord and toggle for a secure fit. Vented back yoke and eyelets for added breathability and comfort. 50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standard : EN20471_3, EN343 3:1
Type : Regular

Technical specifications


Attributes
ColourOrange
Size3XL
Main materialPolyester
Class EN204713
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
  • Usually arrives within 14 working days