MASCOT 50101 FELDBACH RAIN JACKET HV ORG M


Rain jacket Feldbach orange

References
mascot:50101-814-14-M
rubix:379A3487
ean:5707209385284
Raincoat Feldbach 50101-814-14 / M
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 50101 FELDBACH RAIN JACKET HV ORG M


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Extra visibility for the surroundings with vertical and horizontal reflective strips. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight940 g
ColourOrange
SizeM
Main materialPolyester
Class EN204713
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 86.48 excl. VAT
/ Each
£ 103.78 incl. VAT
  • Usually arrives within 14 working days