MASCOT 50101 FELDBACH RAIN JACKET HV YEL 3XL


Rain jacket Feldbach yellow

References
mascot:50101-814-17-3XL
rubix:212A5294
ean:5707209385383
Raincoat Feldbach 50101-814-17 / 3XL
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50101 FELDBACH RAIN JACKET HV YEL 3XL


Wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Extra visibility for the surroundings with vertical and horizontal reflective strips. Hood can be folded into collar and has an adjustable drawstring. Ventilation in the back.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1020 g
ColourYellow
Size3XL
Main materialPolyester
Class EN204713
Material70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
£ 113.80 excl. VAT
/ Each
£ 136.56 incl. VAT
  • Delivery usually within ( 8 ) days