PORTWEST S460 HV WINTER TRAFFIC JACKET ORANGE 4XL
Hi-Vis Traffic Jacket
See technical informationSee documentsReferences
Portwest:S460ORR4XL
Rubix:2590178
Manufacturer :S460ORR4XL
EAN:5036108043378



Documents
Product details : PORTWEST S460 HV WINTER TRAFFIC JACKET ORANGE 4XL
Designed to be worn in foul weather conditions the Classic Rain Jacket is not only practical and durable it offers exceptional value for money. Easily rolled up and stored for when the wet weather arrives. Available in a wide range of colours wearer satisfaction is guaranteed.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 21.76 excl. VAT
/ Each
£ 26.11 incl. VAT
- In stock: Next day delivery