HELLYHAN 71140_950-2XL CHELSEA EVO SHELL JACKET EBONY 2XL
CHELSEA EVOLUTION SHELL JACKET
See technical informationSee documentsReferences
Helly Hansen:71140_950-2XL
Rubix:366A8128
Manufacturer :71140_950-2XL
EAN:7040055114645
Documents
Product details : HELLYHAN 71140_950-2XL CHELSEA EVO SHELL JACKET EBONY 2XL
The Chelsea Evolution shell jacket exceeds the known boundaries of tradesman products. This shell jacket combines a lightweight but durable 3-layer Helly Tech® Performance fabric with ventilation zips, extraordinary design, and exceptional comfort. Join the Evolution.
Fiber Content : Main: 100% Polyester - 265 g/sm | Reinforcement: Cordura® fabric - 288 g/m²
Fiber Content : Main: 100% Polyester - 265 g/sm | Reinforcement: Cordura® fabric - 288 g/m²
Strengths
EN 343 3,3 | Helly Tech® Performance | Waterproof, windproof and breathable | Cordura® fabric reinforcement on shoulders | YKK® zipper | Adjustable hood | ID-Card loop
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
- Usually arrives within 14 working days

