PORTWEST S450 SEALTEX CLASSIC JACKET NAVY XL
Portwest S450 Sealtex Jacket Yellow
See technical informationReferences
Portwest:S450NARXL
Rubix:1272048
Manufacturer :S450NARXL
EAN:5036108002016

Product details : PORTWEST S450 SEALTEX CLASSIC JACKET NAVY XL
The clever styling, exceptional water resistance and affordable price make this garment a great value waterproof jacket. The tough fabric and welded seams are combined with a generous fit for wearer comfort. It offers storage space for your personal and work belongings and the zip fastened studded storm flap keeps out all the elements the weather may throw at you.
Waterproof keeping the wearer dry and protected from the elements. Waterproof with welded seams to prevent water penetration. Concealed stud and zip fastening. Pack away hood for added functionality.
2 pockets for secure storage. Stud adjustable cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN 343 Class 3:1
Type : Regular
Waterproof keeping the wearer dry and protected from the elements. Waterproof with welded seams to prevent water penetration. Concealed stud and zip fastening. Pack away hood for added functionality.
2 pockets for secure storage. Stud adjustable cuffs for a secure fit. Vented back yoke and eyelets for added breathability and comfort. Generous fit for wearer comfort. 50+ UPF rated fabric to block 98% of UV rays.
Standard : EN 343 Class 3:1
Type : Regular
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Usually arrives within 14 working days