• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Transport devices(1,916)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. NT502M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM CUSHION

NT502M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM CUSHION

Hand drawn truck

See technical informationSee documents

References

GPC Industries:NT502M
Rubix:245A0541
brand logo
brand logo

Documents

Product details : NT502M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM CUSHION


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,662.26 excl. VAT
/ Each
£ 3,194.71 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

GPC PWDT303Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHTGPC GI270H HEAVY DUTY ALUMINIUM SACK TRUCKSPARTEX GI804P ALUMINIUM SACK TRUCK - 1320H (BLUE HAND GRIPS) 485 X 47GPC TP709A ADD-ON FRICTIONAL PARK BRAKE TO SUIT TP TRAILERS BLUE370A9375 STEERABLE SKATE WITH HANDLE 6000KG LOAD RATING YELLOWPROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870GPC HI299Y ORDER PICKING TROLLEY 2 SHELFGPC PWPT434Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEEPROPLAZ GI403L SERVICE TROLLEY - 3 STORAGE TRAYS 895 X 457 920GPC HI926C 2 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825GPC NT480M HAND DRAWN TRUCK - 1220 X 760 400MM CUSHION BLUE/PLYWOODSPARTEX GI703R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS 490 XGPC GI708P 'P' HANDLE SACK TRUCK 1310 X 550 X 460MM CAPACITY 100KGGPC GC0072BLUE PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L BLUEGPC GI826P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE AND SLIDERS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap