GPC GC0072BLUE PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L BLUE
Premium Taper Trucks 72L Blue
See technical informationReferences
GPC Industries:GC0072BLUE
Rubix:263A0353

Product details : GPC GC0072BLUE PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L BLUE
Tolerant between -20°C to +47°C
Moulded from food grade polyethylene
Tapered for easy storage
Moulded from food grade polyethylene
Tapered for easy storage
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Width | 480 mm |
| Height | 515 mm |
| Length | 480 mm |
Show UNSPSC/ECL@SS
£ 115.78 excl. VAT
/ Each
£ 138.94 incl. VAT
- Delivery usually within ( 6 ) days
