370A9375 STEERABLE SKATE WITH HANDLE 6000KG LOAD RATING YELLOW
6tonne Steerable Skate
See technical informationSee documentsReferences
Rubix-UK:370A9375
Rubix:370A9375

Documents
Product details : 370A9375 STEERABLE SKATE WITH HANDLE 6000KG LOAD RATING YELLOW
A steerable skate for moving heavy machinery and rated for equipment loads of up to 6tonne (6,000kg).
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pad
Easy to steer around tight bends due to the high quality thrust bearing under the platform
Easier to manoeuvre due to the one metre draw bar
Combine with the 6tonne adjustable skate to double the total load rating to 12tonne
Other load ratings available. Also compatible with 12 and 24tonne adjustable skates
Please note: The finish colour supplied may differ from that illustrated.
Helps to protect the floor via the large diameter rollers
Load slippage risk is reduced via the rubber non-slip pad
Easy to steer around tight bends due to the high quality thrust bearing under the platform
Easier to manoeuvre due to the one metre draw bar
Combine with the 6tonne adjustable skate to double the total load rating to 12tonne
Other load ratings available. Also compatible with 12 and 24tonne adjustable skates
Please note: The finish colour supplied may differ from that illustrated.
Technical specifications
Attributes
| Load capacity | 6000 kg |
|---|---|
| Width | 630 mm |
| Length | 530 mm |
Show UNSPSC/ECL@SS
£ 506.60 excl. VAT
/ Each
£ 607.92 incl. VAT
- Usually arrives within 14 working days
