Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
WALTERPROT 30063-M20 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079136
WALTERPROT 30063-M20 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079136
Hand-Held Tap Set
References
walter prototyp:
30063-M20
rubix:
357A4249
manufacturer :
5079136
ean:
4042446036508
Technical specifications
Number of elements
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 30063-M20 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5079136
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
Number of elements
3
Total length
95
mm
Tail diameter
16
mm
Square drive adapter
12
mm
Material
High Speed Steel
Tolerance
6HX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.05
excl. VAT
/
Each
£
247.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885270 HSS TAP SET UNC 3/4X10
DORMER E5315/8NO6 TAP 5/8 INCH X 11 5977380
GUHRING 00861 022.000 HAND TAPS 9008610220000
CUTLINE 885450 HSS TAP SET BSPF 3/4X14
DORMER E51512-24NO3 TAP NO.12 X 24 5977107
WALTERPROT 30016-M12 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200421
DORMER E5153/4NO1 TAP 3/4 INCH X 10 5977159
GUHRING 00884 012.007 HAND TAPS 9008840120070
DORMER E5473/8NO7 TAP 3/8 INCH X 19 5976419
GUHRING 00884 012.006 HAND TAP SET HSS 2 PARTS THROUGH
DORMER E100M14NO8 TAP M14 X 2.00 MM 5974615
GUHRING 00884 008.005 HAND TAPS SET HSS
CUTLINE 885448 HSS TAP SET BSPF 3/8X19
CUTLINE 885238 HSS TAP SET M12.0 X 1.5 FINE
DORMER E5153/8NO1 TAP 3/8 INCH X 16 5977176