Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting clamps, lifting attachments, lifting structures and cranes
Lifting attachments
Hand magnet for lifting
Hand magnet for lifting
Filter Options
CATEGORIES
Hand magnet for lifting (3)
1
Brand
Gedore
(3)
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
gedore:
640-270
rubix:
399A5451
manufacturer :
1785338
ean:
4010886849491
GEDORE 640-270 MINI MAGNETIC LIFTER 400 MM D 4 MM
Safe working load SWL
:
0.27 kg
Material thickness
:
4 mm
Material thickness
:
4 mm
£
10.03
excl. VAT
/
Each
Usually arrives within 14 working days
Add
gedore:
640-500
rubix:
399A5440
manufacturer :
6531010
ean:
4010886653104
GEDORE 640-500 MAGNETIC LIFTER 460 MM D 10 MM
Safe working load SWL
:
0.5 kg
Material thickness
:
10 mm
Material thickness
:
10 mm
£
53.42
excl. VAT
/
Each
Usually arrives within 14 working days
Add
gedore:
640-1800
rubix:
399A5482
manufacturer :
6531280
ean:
4010886653128
GEDORE 640-1800 MAGNETIC LIFTER 520 MM D 12 MM
Safe working load SWL
:
1.8 kg
Material thickness
:
12 mm
Material thickness
:
12 mm
£
68.55
excl. VAT
/
Each
Usually arrives within 14 working days
Add