Flexible magnet 640
Safe working load SWL | 0.27 kg |
---|---|
Material thickness | 4 mm |
Model | Flexible |
Logistic Weight | 25 g |
---|---|
Safe working load SWL | 0.27 kg |
Material thickness | 4 mm |
Model | Flexible |
Tensile force | 0.27 kg |
Weight | 0.025 kg |
Usually arrives within 14 working days