Flexible magnet 640
Safe working load SWL | 1.8 kg |
---|---|
Material thickness | 12 mm |
Model | Flexible |
Logistic Weight | 230 g |
---|---|
Safe working load SWL | 1.8 kg |
Material thickness | 12 mm |
Model | Flexible |
Tensile force | 1.8 kg |
Weight | 0.23 kg |
Usually arrives within 14 working days