Flexible magnet 640
Safe working load SWL | 0.5 kg |
---|---|
Material thickness | 10 mm |
Model | Flexible |
Logistic Weight | 95 g |
---|---|
Safe working load SWL | 0.5 kg |
Material thickness | 10 mm |
Model | Flexible |
Tensile force | 0.5 kg |
Weight | 0.095 kg |
Usually arrives within 14 working days