LOCTITE 608966 HAND PUMP 50ML


Hand Pump

References
loctite:98414
rubix:4511847
manufacturer :608966
ean:0079340984141

Product details : LOCTITE 608966 HAND PUMP 50ML


The LOCTITE® 50 ml. Bottle Hand Pump is a portable, precision, bottle-top applicator that threads firmly onto any 50 ml. anaerobic bottle. It includes a new ergonomically balanced and resilient bottle stand that greatly reduces the tendency of bottle tipping. The unit will dispense single shots of Loctite® anaerobic Threadlockers and Retaining Compounds from 0. 01 to 0. 04 ml with viscosities up to 30,000 Cp. These units require no flushing, power or air source. It is designed to dispense at any angle without leaks or product waste

Strengths

•Adjustable positive displacement of product dispensing from 0. 01 ml. - 0. 04 ml
Light weight, well-balanced bottle stand that does not interfere with product application
Stand and applicator interface designed to fit comfortably in the user’s hand.
Easy to install and remove
Will not leak at any application angle.
Internal bottle feed tube is supplied to fit perfectly with 50ml bottles to minimize waste
Turns a 50 ml bottle into a precise portable dispenser

Technical specifications


Attributes
No attributes to display for this product
£ 205.40 excl. VAT
/ Each
£ 246.48 incl. VAT
  • Usually arrives within 14 working days