Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B3011/2 REAMER 1/2 INCH 5986379
DORMER B3011/2 REAMER 1/2 INCH 5986379
HSS cylindrical hand drill Dormer
References
dormer:
B3011/2
rubix:
1066632
ean:
7320760182444
Technical specifications
Diameter
9.41
mm
Total length
210
mm
Length of cut
165
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B3011/2 REAMER 1/2 INCH 5986379
Technical specifications
Attributes
Diameter
9.41
mm
Total length
210
mm
Length of cut
165
mm
Square
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
145.60
excl. VAT
/
Each
£
174.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10013.0 REAMER 13.00 MM 5986255
DORMER B1003.0 REAMER 3.00 MM 5986378
DORMER B1003/4 REAMER 3/4 INCH 5986345
GUHRING 00416 018.000 HAND REAMER HSS 18.000 MM H7 BRIGHT
DORMER B1009/32 REAMER 9/32 INCH 5986321
DORMER B1006.0 REAMER 6.00 MM 5986274
GUHRING 00413 007.000 HAND REAMERS HSS
DORMER B10017.0 REAMER 17.00 MM 5986294
DORMER B3011/8 REAMER 1/8 INCH 5986384
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
DORMER B10025.0 REAMER 25.00 MM 5986353
DORMER B1001 REAMER 1 INCH 5986230
DOR HSS REAMER 30.0
DOR HSS REAMER 9.0
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618