GUHRING 00416 018.000 HAND REAMER HSS 18.000 MM H7 BRIGHT
HSS cylindrical hand drill Gühring
See technical informationReferences
Gühring:416 18.000
Rubix:2524177
Manufacturer :9004160180000
EAN:4031093119504

Product details : GUHRING 00416 018.000 HAND REAMER HSS 18.000 MM H7 BRIGHT
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 65 mm |
Show UNSPSC/ECL@SS
£ 108.94 excl. VAT
/ Each
£ 130.73 incl. VAT
- Usually arrives within 14 working days
