DORMER B10017.0 REAMER 17.00 MM 5986294


Hand reamers B100

References
dormer:B10017.0
rubix:025418
ean:7320760048580
Hand Reamer 17.00 mm DIN 206
brand logo
Technical specifications
Diameter17 mm
Total length175 mm
Length of cut87 mm
See all Specifications

Product details : DORMER B10017.0 REAMER 17.00 MM 5986294


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter17 mm
Total length175 mm
Length of cut87 mm
Square13 mm
Show UNSPSC/ECL@SS
£ 82.60 excl. VAT
/ Each
£ 99.12 incl. VAT
  • Usually arrives within 14 working days