NORGREN C00GF1200 PFITC 12MM 3/2 SHUT-OFF VALVES
Hand Valve Tube To Tube
See technical informationSee documentsReferences
IMI Norgren:C00GF1200
Rubix:120A5536
Manufacturer :C00GF1200

Documents
Product details : NORGREN C00GF1200 PFITC 12MM 3/2 SHUT-OFF VALVES
Norgren Pneufit C allows lightning-fast assembly and disassembly as well as optimum flow. The pre-applied sealing layer on all conical threads as well as a non-detachable O-ring with chambers on all cylindrical threads guarantees optimum sealing. Red decoupling ring indicates metric dimensions
Strengths
Ready to use
Fast assembly with no need for tools
Immediate quality sealing using silicone free U-packing
Corrosion and contamination resistance and an extended life
Vacuum 750mm of Hg
Fast assembly with no need for tools
Immediate quality sealing using silicone free U-packing
Corrosion and contamination resistance and an extended life
Vacuum 750mm of Hg
Technical specifications
Attributes
| Max. temperature | 60 °C |
|---|---|
| Min. temperature | -20 °C |
| Metric exterior tube diameter 2 | 12 mm |
| Type of fluid | compressed air |
| Material | body: pbt; seals : nbr (silicone-free); release and support ring: pom; clamping ring: stainless steel; (for threaded versions in the range: nickel-plated brass) |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days
