SMC VR1220-02 SHUTTLE VALVE
VR12*0F Shuttle Valve with One-touch Fitting
See technical informationSee documentsReferences
SMC:VR1220-02
Rubix:107A8608
Manufacturer :VR1220-02
EAN:3618036543445

Documents
Product details : SMC VR1220-02 SHUTTLE VALVE
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•3 port check valve
•Max. operating pressure: 1.0MPa
•Ambient and fluid temp: -5° to 60°C
•Effective area (Cv): 0.38 to 0.81
Size: 20 (VR1220)
Thread: Rc(PT)
Port Size: 02 (1/4)
•Max. operating pressure: 1.0MPa
•Ambient and fluid temp: -5° to 60°C
•Effective area (Cv): 0.38 to 0.81
Size: 20 (VR1220)
Thread: Rc(PT)
Port Size: 02 (1/4)
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Material | adc (body);brass (valve seat);brass, nbr (valve);nbr (o-ring) |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Delivery usually within ( 4 ) days