References
Deb Skin Care (SC Johnson):SOLOPOL 2000 ML
Rubix:80190003
Manufacturer :SOL2LT
EAN:4016208099827
Documents
Product details : DEB SOLOPOL CLASSIC 2L SOL2LT
Highly effective solvent-free formula -Specially formulated with mild, skin friendly ingredients to provide the same level of cleaning performance normally associated with solvent based products for general heavy duty cleansing. -Effectively removes ingrained oil, grease, carbon black and lubricants.
EU Ecolabel Certified -The product is certified to have a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal. Contains emollients -To help prevent drying, leaving the skin feeling smooth after use.
EU Ecolabel Certified -The product is certified to have a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal. Contains emollients -To help prevent drying, leaving the skin feeling smooth after use.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 2 l |
Show UNSPSC/ECL@SS
£ 24.17 excl. VAT
/ Each
£ 29.00 incl. VAT
- In stock: Next day delivery

