Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Handle for garden tool
SPARTEX 853863 WOODEN HANDLE FOR RAKE LENGTH 1500MM
SPARTEX 853863 WOODEN HANDLE FOR RAKE LENGTH 1500MM
Handle for rake
References
spartex:
853863
rubix:
209A7519
ean:
3660338098307
Technical specifications
Type
Wooden handle for a garden tool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853863 WOODEN HANDLE FOR RAKE LENGTH 1500MM
Wooden handle length 150 cm for rake.
Beech wood handles.
Fits rakes ref. 845564 and 854242
Technical specifications
Attributes
Type
Wooden handle for a garden tool
Length
1500
mm
Diameter
28
mm
Section's dimensions
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.24
excl. VAT
/
Each
£
9.89
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WOLF GARTEN ZMI12 118CM ALUMINIUM HANDLE
SPARTEX 853873 WOODEN HANDLE FOR SHOVEL
WOLF GARTEN ZMV4 TELESCOPIC HANDLE 220CM - 400CM
WOLF GARTEN ZM150 150CM WOODEN HANDLE
WOLF GARTEN ZM140 140CM WOODEN HANDLE
WOLF GARTEN ZMAD 85CM ALUMINIUM D-GRIP HANDLE
WOLF GARTEN ZM170 170CM WOODEN HANDLE
WOLF GARTEN ZM04 35CM SMALL HANDLE
WOLF GARTEN ZMV150 TELESCOPIC HANDLE 90CM - 150CM
WOLF GARTEN ZMV3 TELESCOPIC HANDLE 170CM - 300CM
SPARTEX 853861 STRAIGHT WOODEN HANDLE 110 CM
WOLF GARTEN ZMI15 142CM ALUMINIUM HANDLE
WOLF GARTEN LJMZM015 MULTI-CHANGE SMALL RAKE & 15CM HANDLE
WOLF GARTEN LN2K DOUBLE HOE
OLYMPUS WBBBLP1 WHEELBARROW - BLACK FRAME PAN PNEUMATIC WHEEL WITH GRE