WOLF GARTEN ZM170 170CM WOODEN HANDLE
Wolf garten zm170 170cm wooden handle for multi change tool heads
See technical informationReferences
Wolf-Garten:71AED009650
Rubix:219A2034
Manufacturer :ZM 170
EAN:4008423877816

Product details : WOLF GARTEN ZM170 170CM WOODEN HANDLE
Aluminium socket with hardwood shaft. Push button tool-head release on handle. Fits all multi-change® tool heads. Made of FSC® certified ash
Technical specifications
Attributes
| Type | wolf garten zm170 170cm wooden handle |
|---|---|
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
- Usually arrives within 14 working days
