Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Handle for garden tool
WOLF GARTEN ZM04 35CM SMALL HANDLE
WOLF GARTEN ZM04 35CM SMALL HANDLE
Wolf garten zm04 35cm aluminium handle for multi change tool heads
References
wolf-garten:
ZM04
rubix:
80254092
ean:
4009269394482
Product details
Technical specifications
Product details : WOLF GARTEN ZM04 35CM SMALL HANDLE
Suitable for use with hand trowel and fork Made from lightweight, strong, high quality aluminium
Technical specifications
Attributes
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WOLF GARTEN ZMAD 85CM ALUMINIUM D-GRIP HANDLE
WOLF GARTEN ZM140 140CM WOODEN HANDLE
SPARTEX 853861 STRAIGHT WOODEN HANDLE 110 CM
WOLF GARTEN ZMV4 TELESCOPIC HANDLE 220CM - 400CM
WOLF GARTEN ZMI12 118CM ALUMINIUM HANDLE
WOLF GARTEN ZM150 150CM WOODEN HANDLE
SPARTEX 853873 WOODEN HANDLE FOR SHOVEL
SPARTEX 853863 WOODEN HANDLE FOR RAKE LENGTH 1500MM
WOLF GARTEN ZMI15 142CM ALUMINIUM HANDLE
WOLF GARTEN ZM170 170CM WOODEN HANDLE
WOLF GARTEN ZMV150 TELESCOPIC HANDLE 90CM - 150CM
WOLF GARTEN ZMV3 TELESCOPIC HANDLE 170CM - 300CM
RICHARD CARTER 10LB RUBBER MAUL HEAD ONLY
HILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUE
SPEAR & JACKSON LITTLE GIANT GRASS HOOK