Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
GPC HPE02Z 2 TREAD HEAVY DUTY INDUSTRIAL STEPS YELLOW
GPC HPE02Z 2 TREAD HEAVY DUTY INDUSTRIAL STEPS YELLOW
Handy Step
References
gpc industries:
HPE02Z-Y
rubix:
211A7347
Technical specifications
Number of levels
2
Weight
10
kg
Type
handy step
Product details
Technical specifications
Product details : GPC HPE02Z 2 TREAD HEAVY DUTY INDUSTRIAL STEPS YELLOW
Strengths
•Manufactured from tough, medium density polyethylene & resistant to most chemicals
Fitted with anti-slip strips on the treads
Applications
Ideal for Wash Down
Technical specifications
Attributes
Number of levels
2
Weight
10
kg
Type
handy step
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.65
excl. VAT
/
Each
£
162.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC HPE03Z 3 STEP POLYETHELENE SAFETY
TB DAVIES 3.5M DOUBLE SECTION ROOF LADDER 23 RUNGS 1305-012
CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
CLIMB-IT GFS37Z GLASS FIBRE SWINGBACK STEP - 7 TREADS + TOOL TRAY 1340
CLIMB-IT BWP75X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 750 2 TREAD 7
CLIMB-IT BWP100X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
CLIMB-IT AHEC05BL EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 BLUE
CLIMB-IT AHWPS1210GY WORK PLATFORM 1200MM - 10 TREAD 3455 X 1000 X 205
CLIMB-IT CAG303 LARGE PLATFORM FOLDING STEPS WITH SAFETY GATES - 3 TRE
CLIMB-IT AHWPE1203BL EASY SLOPE WORK PLATFORM 1200MM - 3 TREAD
CLIMB-IT SLS04P LOADING STEPS 4 TREAD - POWDER COATED BLUE
CLIMB-IT AHPI03GY PICKING STEPS - 3 TREAD 1705 X 745 X 840 GREY
CLIMB-IT AHWPS1806GY WORK PLATFORM 1800MM - 6 TREAD 2455 X 920 X 2585
CLIMB-IT AHEC10GY EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 GREY
CLIMB-IT BWP75X4CRG6 CLIMB IT 3 CORNER (3X1) PLATFORM - 3X 800 X 750 2