CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865


Work Platform - 1200mm Platform

References
climb-it:AHWPS1205BL
rubix:261A3538
brand logo
brand logo
Technical specifications
Platform height1250 m
Number of levels5
Typework platforms

Product details : CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865


4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 2205 x 920 x 1865mm
no. of treads = 5
Load Capacity = 300kg
platform height = 1250mm

Technical specifications


Attributes
Platform height1250 m
Number of levels5
Typework platforms
Show UNSPSC/ECL@SS
£ 1,948.94 excl. VAT
/ Each
£ 2,338.73 incl. VAT
  • Usually arrives within 14 working days