Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP100X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
CLIMB-IT BWP100X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP100X4SQG6
rubix:
386A6811
manufacturer :
BWP100X4SQG6
Technical specifications
Platform height
1
m
Product details
Technical specifications
Product details : CLIMB-IT BWP100X4SQG6 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
1
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,832.40
excl. VAT
/
Each
£
8,198.88
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT BWP25X3 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 250
CLIMB-IT AHWPE1805BL EASY SLOPE WORK PLATFORM 1800MM - 5 TREAD
CLIMB-IT AHSL03BL SPRING LOAD STEPS - 3 TREAD 1690 X 600 X 910 BLUE
CLIMB-IT GFS35Z GLASS FIBRE SWINGBACK STEP - 5 TREADS + TOOL TRAY 990
TB DAVIES 9 TREAD BRIDGING STEP
PINNACLE SMART POD 1274-052
TUBESCA 5-7 TREAD SHERPASCOPIC PODIUM STEP 1274-013
CLIMB-IT AHWPE1809BL EASY SLOPE WORK PLATFORM 1800MM - 9 TREAD
CLIMB-IT AHWS08GY WAREHOUSE STEPS - 8 TREAD 2955 X 900 X 1750 GREY
CLIMB-IT AHPI05GY PICKING STEPS - 5 TREAD 2205 X 745 X 1187 GREY
CLIMB-IT AAD02PR DOMED FEET STEPS WITH PUNCHED TREAD - 2 TREAD
TB DAVIES PAS250 1.0M PLATFORM PODOIUM STEP
CLIMB-IT AHWPE1210BL EASY SLOPE WORK PLATFORM 1200MM - 10 TREAD
CLIMB-IT SWW15C WIDE WORK STEPS - 5 TREAD AND 1 HANDRAIL 1000 X 880
CLIMB-IT SLS02G LOADING STEPS 2 TREAD - GALVANISED