CLIMB-IT CAL707 SAFETY STEPS WITH SAFETY LOCK - 7 TREAD 1900 X 860 X 2


Aluminium Safety Steps

References
climb-it:CAL707
rubix:254A5188
brand logo
brand logo
Technical specifications
Typesafety steps with safety lock

Product details : CLIMB-IT CAL707 SAFETY STEPS WITH SAFETY LOCK - 7 TREAD 1900 X 860 X 2


Certified to EN 131 Professional Easy to use locking system which raises and lowers the wheels to provide stability when working & to be easily moved when not in use Wide platform with a non-slip surface kick board Wide profile treads with a non-slip surface Safe guardrail and spring gate Maximum load capacity of 150kg
Locking system to maxmise safety by providing exceptional stability

Technical specifications


Attributes
Typesafety steps with safety lock
Show UNSPSC/ECL@SS
£ 2,154.18 excl. VAT
/ Each
£ 2,585.02 incl. VAT
  • Delivery usually within ( 8 ) days