References
Festo:EAMM-A-D60-70A-S1
Rubix:390A9811
Manufacturer :2256699
EAN:4052568264673
Documents
Product details : FESTO 2256699 AXIAL KIT
axial kit EAMM-A-D60-70A-S1 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-D60-70A-S1 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 292.32 excl. VAT
/ Each
£ 350.78 incl. VAT
- Delivery usually within ( 6 ) days