References
Festo:HAPG-SD2-6
Rubix:391A2286
Manufacturer :184482
EAN:4052568144395

Documents
Product details : FESTO 184482 ADAPTER KIT
Adapter kit HAPG-SD2-6 with tubing throughfeed, for Mounting grippers Type HGP-16-A/HGR-25-A/HGW-25-A on rotary actuator Type DRQD-25-...-FW. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 117.90 excl. VAT
/ Each
£ 141.48 incl. VAT
- Delivery usually within ( 16 ) days