References
Festo:EAMD-67-82-24-32X32-U
Rubix:390A9529
Manufacturer :558009
EAN:4052568204495

Documents
Product details : FESTO 558009 COUPLING
Coupling EAMD-67-82-24-32X32-U drive component, which transmits the rotary motion of a stepper or Servo motor Holder diameter 1=24 mm, Holder diameter 2=32 mm, Size=67, Assembly Position=Any, Max. speed=4500 1/min
Coupling EAMD-67-82-24-32X32-U 558009
Technical specifications
Attributes
| Logistic Weight | 1595 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 444.68 excl. VAT
/ Each
£ 533.62 incl. VAT
- Delivery usually within ( 2 ) days