JSP ABT000-001-600 HARDCAP A1+ MICRO PEAK HI-VIS ORG


HARDCAP A1 +™ helmet

References
jsp:ABT000-001-600
rubix:169A9285
ean:5038428128094
brand logo
brand logo
Technical specifications
ColourOrange
Size of visor2.5 cm

Product details : JSP ABT000-001-600 HARDCAP A1+ MICRO PEAK HI-VIS ORG


Designed to protect against shocks and injuries on the head. Amendment A1 requires an impact on the front of the helmet, an impact on the top and an impact on the rear of the helmet. JSP goes beyond these recommendations by also performing side tests. Fully adjustable for a perfect fit. Twelve ventilation points. Available in other colours. Customization of the helmet by transfer or logo embroidery. EN812 Standard.

Strengths

Anti-perspirant tape in sponge material for extra absorption and comfort for the worker. Easy adjustment, one-handed, saving time and more safety. the elastic is fixed under the occipital bone and offers an adaptation to all the head, ranging from 53cm to 64cm. Comfort shell in expanded neoprene. The protective shell can be removed, so that the textile is cleaned, a guarantee of hygiene and durability.

Applications

High-end crash helmet for industry: protection and comfort.

Technical specifications


Attributes
ColourOrange
Size of visor2.5 cm
Show UNSPSC/ECL@SS
£ 21.49 excl. VAT
/ Each
£ 25.79 incl. VAT
  • Usually arrives within 14 working days