JSP ABR000-000-500 HARDCAP A1+ STANDARD PEAK NVY
Hardcap™ A1+ 7cm Long Peak - Navy
See technical informationReferences
JSP:ABR000-000-500
Rubix:2000419
EAN:5038428049702
Product details : JSP ABR000-000-500 HARDCAP A1+ STANDARD PEAK NVY
The new HardCap™ A1+ is another major innovation from JSP in head protection design. Designed to exceed the most recent standards, EN812:2012, years of thought and design iterations have been undertaken to develop a product that is unrivalled in both performance and style. Sleek and low profile, it's almost impossible to distinguish from a standard 'high street' baseball cap.
Material : Canvas cap HDPE inner liner
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size of visor | 7 cm |
Show UNSPSC/ECL@SS
£ 19.29 excl. VAT
/ Each
£ 23.15 incl. VAT
- In stock: Next day delivery

