Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE HAZARD TAPE RED/WHT 75MMX33M 00227533RW
ULTRATAPE HAZARD TAPE RED/WHT 75MMX33M 00227533RW
Hazard tape
References
ultratape:
00227533RW
rubix:
2004112
Technical specifications
Width
75
mm
Length
33
m
See all Specifications
Product details
Technical specifications
Product details : ULTRATAPE HAZARD TAPE RED/WHT 75MMX33M 00227533RW
Self adhesive hazard tape.
Technical specifications
Attributes
Width
75
mm
Length
33
m
Colour
Red
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.70
excl. VAT
/
Each
£
6.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
3M 80318 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 6MMX20M
TESA 4952 50M 15MM WHITE 04952-00532-00
TESA 64620 50M 50MM TRANSPARENT 64620-00005-00
TESA 4671 25M 19MM FLUORESCENT GREEN 04671-00052-10
3M 5925F25MMX33M TAPE BLACK 25MM X 33M 0.6MM
3M 722166 VHB TAPE GPH-160GF GREY 25MMX33M 1.6MM
SPARTEX 895150 REINFORCED TAPE WIRE 10 50MM X 50M
ULTRATAPE TAPE PTFE GAS 5MX12MM
DYMO 1868783 XTL 24MM ALL-PURPOSE VINYL WHITE ON GREEN
3M 402612 DOUBLE COATED URETHANE FOAM TAPE WHITE 12MMX33M 1.6MM
ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M BLACK
3M 542125 UHMW PE FILM TAPE CLEAR 25MMX16.5M 0.17MM
SPARTEX 886656 DOUBLE SIDED TAPE/CLOTH 50MM WIDE 25M ROLL
3M VINYL TAPE 471 BLUE 9 MM X 33 M 0.14 MM INDIVIDUALLY WRAPPED
TESA 4952 50M 19MM WHITE 04952-00533-00