3M 542125 UHMW PE FILM TAPE CLEAR 25MMX16.5M 0.17MM


3M™ UHMW PE Film Tape 5421

References
3m:542125BO
rubix:4520830
manufacturer :7000050075
ean:00021200080081
brand logo
brand logo
Technical specifications
Width25.4 mm
Length16.5 m
See all Specifications

Product details : 3M 542125 UHMW PE FILM TAPE CLEAR 25MMX16.5M 0.17MM


3M™ UHMW PE Film Tape 5421 is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. Our UHMW PE (ultra high molecular weight polyethylene) film tape provides good chemical resistance and excellent abrasion resistance that helps ensure a long wear life. The tape is mounted on a liner, making it easy to die cut to meet the demands of specific applications. It is ideal for applications requiring a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries. Recommended applications: • Conveyor guide rails and chutes • Spray booth liners • Tank and bin liners • Drawer and cabinet slides • Protecting aluminium sheets on stretch forming presses The science behind 3M tape The effectiveness of the tape lies in its ultra high molecular weight polyethylene (UHMW PE) backing. UHMW PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra high molecular weight of this tape significantly reduces friction to create an effective solution for anti stick and easy release requirements. The abrasion resistance of UHMW PE is greater than PTFE and increases as the molecular weight increases. The extraordinary durability and versatility of UHMW PE is used by designers and engineers in many industries worldwide. UHMW PE based products offer a host of exceptional attributes that include high abrasion resistance, low coefficient of friction and one of the highest impact strength ratings of any thermoplastic. These attributes make them ideal for tough impact wear or sliding applications. The low coefficient of friction characteristic is surpassed only by PTFE; however, UHMW PE tape has superior abrasion resistance.
3M™ UHMW PE Film Tape 5421 protects surfaces from abrasion. Our tape has a thickness 0.01 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear. This is a thinner version of 3M™ UHMW-PE Film Tape 5423.

Strengths

Translucent, abrasion resistant backing helps protect surfaces from wear;Low coefficient of friction for ‘slip plane’ effect between surfaces;Rubber adhesive provides good initial tack for immediate bonding to material surface;Can help reduce squeaks, rattles and other noises that occur with movement;Used in applications where lubrication is not possible because of contamination;Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Applications

Reducing squeaks and rattles in automotive and transportation assemblies || Lining of conveyors, chutes, blades, slides and guide rails || Flat conveyor guide rails and chutes || Separating dissimilar parts to reduce noise and friction || Protecting aluminium sheets on stretch forming presses

Technical specifications


Attributes
Package weight161 g
Width25.4 mm
Length16.5 m
MaterialPolyethylene
Thickness0.13 mm
ColourColourless
Show UNSPSC/ECL@SS
£ 76.26 excl. VAT
/ Each
£ 91.51 incl. VAT
  • Usually arrives within 14 working days