Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS36018904562CBHD SHELVING 1800X900X450X620 & 4 SHELVES
SSD VS36018904562CBHD SHELVING 1800X900X450X620 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS36018904562CB
rubix:
256A7873
Technical specifications
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS36018904562CBHD SHELVING 1800X900X450X620 & 4 SHELVES
Technical specifications
Attributes
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
900
mm
Load
250
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.15
excl. VAT
/
Each
£
157.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MRSC20BL MAILROOM SORTING UNIT - 20 COMPARTMENTS 1219 X 381 X 1067 BLU
GPC PREMIER STORAGE SMALL VERT SHEET RACK 900 X 860 X 860MM BLUE GVR15
SSD VS600211860CBHD SHELVING 1800X2100X600 & 4 SHELVES
LONGSPAN LITE LLEK202GUGT EXTENSION BAY - 3 LEVELS 2100X1800X450
LONGSPAN LITE LLEK121GUGT EXTENSION BAY - 3 LEVELS 1800X1500X900
BOTT ADDITIONAL SHELF 42101018.51V
LINK 51 SHELVING 1980 X 2400 X 600MM SX013GW
LONGSPAN LITE LLSK222GUGT STARTER BAY - 3 LEVELS 2100X1800X900
SSD VS600181860CBHD SHELVING 1800X1800X600 & 4 SHELVES
MRSC24GY MAILROOM SORTING UNIT - 24 COMPARTMENTS 1067 X 381 X 1067 GRE
ROEBUCK TS240-0350GR LONDON SHELF BRACKET GREY 14 X 12 PACK OF PK20
LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018S3LB070S
LONGSPAN LITE LLEK302GUGT EXTENSION BAY - 3 LEVELS 2400X1800X450
LINK 51 SHELVING 1980 X 900 X 450-ES X 004GT ESX004GT
LONGSPAN LITE LLEK313GUGT EXTENSION BAY - 3 LEVELS 2400X2000X600