ROEBUCK 350726 STORE-RITE 3 BAY STSTEM GALV 2000 X 3068 X 400MM
Light and medium duty shelving Unbranded
See technical informationReferences
Unbranded:GC013566
Rubix:350726
Product details : ROEBUCK 350726 STORE-RITE 3 BAY STSTEM GALV 2000 X 3068 X 400MM
5 shelves per bay, 150kg UDL
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Length | 3068 mm |
| Depth | 400 mm |
Show UNSPSC/ECL@SS
£ 773.58 excl. VAT
/ Each
£ 928.30 incl. VAT
- Usually arrives within 14 working days

