Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS400181860WMHD SHELVING 1800X1800X600 & 4 SHELVES
SSD VS400181860WMHD SHELVING 1800X1800X600 & 4 SHELVES
HD VALUE SHELVING
References
rubix-uk:
VS400181860WM
rubix:
256A7878
Technical specifications
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS400181860WMHD SHELVING 1800X1800X600 & 4 SHELVES
Technical specifications
Attributes
Type
HD VALUE SHELVING
Number of levels
4
Height
1800
mm
Length
1800
mm
Depth
600
mm
Load
400
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
283.79
excl. VAT
/
Each
£
340.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAMMOTH MRS1040Z LIGHT DUTY RACKING 1800X1000X400 5 CHIPBOARD SHELVES
LONGSPAN LITE LLSK122GUGT STARTER BAY - 3 LEVELS 1800X1800X900
ROEBUCK TS240-0350GR LONDON SHELF BRACKET GREY 14 X 12 PACK OF PK20
MRSC12RD MAILROOM SORTING UNIT - 12 COMPARTMENTS 1067 X 381 X 725 RED
LONGSPAN LITE LLSK223GUGT STARTER BAY - 3 LEVELS 2100X2000X900
ROEBUCK 350726 STORE-RITE 3 BAY STSTEM GALV 2000 X 3068 X 400MM
LINK 51 SHELVING 1980 X 1800 X 600MM SX024GW
LINK 51 SHELVING 1980 X 900 X 300MM ESX001GT
LONGSPAN LITE LLEK323GUGT EXTENSION BAY - 3 LEVELS 2400X2000X900
LONGSPAN LITE LLEK301GUGT EXTENSION BAY - 3 LEVELS 2400X1500X450
MRSC18BL MAILROOM SORTING UNIT 18 COMPARTMENTS 1067 X 381 X 1067 BLUE
LINK 51 SHELVING 1980 X 2400 X 600MM SX013GW
LINK 51 SHELVING 1980 X 1200 X 300MM ESX002GT
LONGSPAN LITE LLEL1860GT EXTRA LEVEL COMPLETE X1800X600
LONGSPAN LITE LLSK302GUGT STARTER BAY - 3 LEVELS 2400X1800X450