LINK 51 SHELVING 1980 X 1200 X 300MM ESX002GT
Standard duty galvatite finish
See technical informationReferences
Link 51:ESX002GT
Rubix:1267217


Technical specifications
| Type | link 51 shelving 1980 x 1200 x 300mm esx002gt |
|---|---|
| Height | 1980 mm |
| Length | 1200 mm |
Product details : LINK 51 SHELVING 1980 X 1200 X 300MM ESX002GT
Simple tap together, fully adjustable shelving system provides an economic storage solution. Bay compromises of 4 uprights and 5 x 18mm chipboard decks. Maximum bay load up to 2000kg, 375kg per shelf.
FSC certified, sustainable chipboard supplied as standard.
Technical specifications
Attributes
| Type | link 51 shelving 1980 x 1200 x 300mm esx002gt |
|---|---|
| Height | 1980 mm |
| Length | 1200 mm |
| Depth | 300 mm |
Show UNSPSC/ECL@SS
£ 275.03 excl. VAT
/ Each
£ 330.04 incl. VAT
- Usually arrives within 14 working days