KARCHER 1.030-906.0 HIGH PRESSURE WASHER HDS-E 8/16-4 M 36 KW
HDS-E 8/16-4 M 36KW *EU-I
See technical informationReferences
Kärcher:10309060
Rubix:234A3371
EAN:4054278169125



Product details : KARCHER 1.030-906.0 HIGH PRESSURE WASHER HDS-E 8/16-4 M 36 KW
Where exhaust gases are undesirable or even legally prohibited, our electrically heated hot-water high-pressure cleaners are the machines of choice. The HDS E 8/16-4 M, with a heating output of 36 kW, is the most powerful machine in its class and at the same time extremely energy-efficient. This efficiency is enabled, among other things, by our patented eco!efficiency level, which lowers the operating temperature from a maximum of 85 to 60 °C, as well as by a new insulation of the boiler that reduces the device's power consumption in standby operation by 40 percent. The high operating temperature of up to 85 °C is particularly advantageous for grease- and oil-containing contaminants, and thanks to Servo Control up to 80 °C can be maintained in continuous operation. Further Kärcher innovations such as the EASY!Force high-pressure gun and the EASY!Lock quick-release couplings make work easier for operators and users: while the EASY!Force high-pressure gun exploits the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release couplings enable handling that is five times faster than conventional screw connections without any loss of robustness and durability.
Technical specifications
Attributes
| Flow | 760 l/h |
|---|---|
| Pressure | 160 bar |
| Power supply | 400 V |
Show UNSPSC/ECL@SS
£ 7,112.14 excl. VAT
/ Each
£ 8,534.57 incl. VAT
- Usually arrives within 14 working days
