Filter Options
CATEGORIES
  • hot water high-pressure washer (8)
  • Brand
  • kärcher
    (3)
  • nilfisk
    (5)
  • 8 Product(s) with 8 variant(s):

    Relevance
    brand logobrand logo
    • kärcher:1.030-900.0
    • rubix:220A5870
    • manufacturer :1.030-900.0
    • ean:4054278168883
    brand logo
    • Flow:760 l/h
    • Pressure:160 bar
    £ 7,435.04 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • nilfisk:107145006
    • rubix:80374922
    • ean:4005337150080
    brand logo
    • Flow:670 l/h
    • Pressure:90 bar
    £ 2,614.84 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • nilfisk:107146941
    • rubix:243A2760
    brand logo
    • Flow:760 l/h
    • Pressure:100 bar
    £ 4,847.87 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • nilfisk:107146911
    • rubix:80258292
    • ean:5711145275448
    brand logo
    • Flow:680 l/h
    • Pressure:100 bar
    £ 5,029.28 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • kärcher:10309060
    • rubix:234A3371
    • ean:4054278169125
    brand logo
    • Flow:760 l/h
    • Pressure:160 bar
    £ 7,818.42 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • kärcher:1.811-943.0
    • rubix:247A4623
    • ean:4054278169316
    brand logo
    • Flow:900 l/h
    • Pressure:200 bar
    £ 10,548.70 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • nilfisk:301003029
    • rubix:154A6677
    • ean:4005337161246
    brand logo
    • Pressure:200 bar
    £ 3,678.59 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • nilfisk:106239610
    • rubix:80377569
    • ean:4005337177773
    brand logo
    • Pressure:200 bar
    £ 20,118.30 excl. VAT
    / Each
    • Usually arrives within 14 working days