KARCHER 1.030-900.0 HDS-E 8/16-4 M 12KW PRESSURE WASHER
Heated high-pressure cleaner HDS-E 8/16-4 M 12KW
See technical informationReferences
Kärcher:10309000
Rubix:220A5870
EAN:4054278168883



Product details : KARCHER 1.030-900.0 HDS-E 8/16-4 M 12KW PRESSURE WASHER
Fat- and oil-containing contamination is most effectively tackled with high temperatures. The hot-water high-pressure cleaner HDS E 8/16-4 M offers a maximum operating temperature of 85 °C and is therefore ideally equipped for such tasks, whereby, thanks to Servo Control and the integrated rapid heating chamber, 45 °C can even be maintained continuously. The new EASY!Force high-pressure gun as well as the EASY!Lock quick couplings are also among the innovative features of the electrically heated unit: while the EASY!Force high-pressure gun uses the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick couplings enable handling that is up to 5 times faster compared with conventional screw connections without compromising robustness and durability. In addition, the HDS E 8/16-4 M excels in outstanding energy efficiency. Contributing factors include, among others, the high-quality new insulation of the boiler, which reduces power consumption in standby mode by 40 percent, as well as the patented eco!efficiency stage, which automatically runs the unit in economical 60 °C mode.
Technical specifications
Attributes
| Flow | 760 l/h |
|---|---|
| Pressure | 160 bar |
| Power supply | 400 V |
Show UNSPSC/ECL@SS
£ 7,435.04 excl. VAT
/ Each
£ 8,922.05 incl. VAT
- Usually arrives within 14 working days
