LEDLENSER 503317 HF4R HEADLAMP RECHARGEABLE (650) - BLACK
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503317
Rubix:461A0408
Manufacturer :503317





Product details : LEDLENSER 503317 HF4R HEADLAMP RECHARGEABLE (650) - BLACK
LEDLENSER 503317 HF4R HEADLAMP RECHARGEABLE (650) - BLACK
Technical specifications
Attributes
| Luminance | 650 lm |
|---|---|
| Weight | 93 g |
| Number of LEDS | 2 |
| Voltage | 3.85 V |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Usually arrives within 14 working days
