LEDLENSER 503229 H21R HEADLAMP RECHARGEABLE (10000) METALLIC GREY
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503229
Rubix:461A0406
Manufacturer :503229





Product details : LEDLENSER 503229 H21R HEADLAMP RECHARGEABLE (10000) METALLIC GREY
Ultimate performance with up to 10,000 lm (boost), red, green and blue front light as well as optional red rear light
Automatic (Adaptive Light Beam) and manual dimming and focusing (Digital Advanced Focus Function) Extremely
powerful battery: Charges via USB-C and operates while charging
Remote control and personalization via Ledlenser Connect App
Exclusive hard-shell case for safe transport and storage
Automatic (Adaptive Light Beam) and manual dimming and focusing (Digital Advanced Focus Function) Extremely
powerful battery: Charges via USB-C and operates while charging
Remote control and personalization via Ledlenser Connect App
Exclusive hard-shell case for safe transport and storage
LEDLENSER 503355 H9R HEADLAMP RECHARGEABLE (2400) - BLACK
Technical specifications
Attributes
| Luminance | 10000 lm |
|---|---|
| Weight | 530 g |
| Number of LEDS | 6 |
| Voltage | 14.54 V |
Show UNSPSC/ECL@SS
£ 328.43 excl. VAT
/ Each
£ 394.12 incl. VAT
- Usually arrives within 14 working days
