LEDLENSER 503351 H5R PRO HEADLAMP RECHARGEABLE (750) - BLACK
HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503351
Rubix:461A0397
Manufacturer :503351





Product details : LEDLENSER 503351 H5R PRO HEADLAMP RECHARGEABLE (750) - BLACK
Stepless dimming and focusing (Advanced Focus System)
Long-range vision: Beam range of up to 275 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
Long-range vision: Beam range of up to 275 m (spot)
Powerful battery: Charges via USB-C and operates while charging
Sustainable: Use of recycled materials and 7-year warranty*
Element-proof: High water and dust resistance (IP67)
LEDLENSER 503224 H9R PRO HEADLAMP RECHARGEABLE (2400) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 750 lm |
|---|---|
| Weight | 192 g |
Show UNSPSC/ECL@SS
£ 83.98 excl. VAT
/ Each
£ 100.78 incl. VAT
- Usually arrives within 14 working days
