LEDLENSER 503356 H19R HEADLAMP RECHARGEABLE (3800) - BLACK
H7R HEADLAMP RECHARGEABLE
See technical informationReferences
Led Lenser:503356
Rubix:461A0404
Manufacturer :503356





Product details : LEDLENSER 503356 H19R HEADLAMP RECHARGEABLE (3800) - BLACK
LEDLENSER 503352 H7R PRO HEADLAMP RECHARGEABLE (1200) - BLACK/YELLOW
Technical specifications
Attributes
| Luminance | 3800 lm |
|---|---|
| Weight | 387 g |
| Number of LEDS | 3 |
| Voltage | 7.38 V |
Show UNSPSC/ECL@SS
£ 206.22 excl. VAT
/ Each
£ 247.46 incl. VAT
- Usually arrives within 14 working days
